Shop All Safety Cabinet Accessories
Justrite
EAGLE DRIPNEST DIVERTER 12X20
Mfr # T8310
Zoro # G509842412
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 1 in
- Depth 244 in
- Width 144 in
- Includes Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8310
- Zoro # G509842412
- UPC # 48441006090
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 244 in |
Width | 144 in |
Details
Color | Yellow |
Includes | Drain |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7603)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Fuse Link Assembly (29988)
- 3M Cartridge - Organic Vapor/Acid Gas, Gray, PK60 (OCS6003)
- Justrite Safety Cabinet Accessories