Shop All Safety Cabinets
Justrite
EAGLE DISPOSAL CAN
Mfr # 1325
Zoro # G808995062
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Safety Cabinet Standards FM Approval
- Material Stainless Steel
- Color Stainless Steel
- Standards FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1325
- Zoro # G808995062
- UPC # 48441227211
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Diameter | 11.25 in |
Details
Capacity | 5 gal |
Safety Cabinet Standards | FM Approval |
Material | Stainless Steel |
Color | Stainless Steel |
Standards | FM Approval |
Storage Capacity | 5 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- Justrite Safety Storage