Shop All Safety Cabinets
Justrite
EAGLE DECON POOL W/DRAIN
Mfr # T8602D
Zoro # G609067524
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 gal
- Safety Cabinet Standards NPDES; SPCC Compliance
- Standards NPDES; SPCC Compliance
- Color Yellow
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8602D
- Zoro # G609067524
- UPC # 48441008216
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 74 in |
Outside Height | 8 in |
Outside Length | 67 in |
Exterior Width | 74 in |
Exterior Height | 8 in |
Details
Capacity | 100 gal |
Safety Cabinet Standards | NPDES; SPCC Compliance |
Standards | NPDES; SPCC Compliance |
Color | Yellow |
Material | PVC Coated Fabric |
Features | Drain |
Storage Capacity | 100 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- Justrite Safety Storage