Shop All Guard Rails
Justrite
Eagle Column Protector, 10" Column Opening Orange, 1710OR
Mfr # 1710OR
Zoro # G402538283
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Overall Height 42 in
- Fits Column Size 10" Column
- Color Orange
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1710OR
- Zoro # G402538283
- UPC # 48441002535
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 42 in |
Fits Column Size | 10" Column |
Overall Depth | 24 in |
Details
Material | High-Density-Polyethylene |
Color | Orange |
Description
ORANGE COLUMN PROTECTORS PROTECT STRUCTURAL COLUMNS, FORK TRUCKS AND OTHER VALUABLE EQUIPMENT FROM COSTLY DAMAGE AND REDUCE PERSONAL INJURIES WITH THESE BLOW-MOLDED HIGH DENSITY POLYETHYLENE COLUMN PROTECTORS. COLUMN GUARDS ABSORB IMPACTS UP TO AN 8,500 POUND FORK TRUCK, AT 5 MPH. COLUMN PROTECTORS ARE WEATHER, CHEMICAL AND UV RESISTANT. STACKABLE TO EXPAND PROTECTION VERTICALLY. FITS ALL TYPES OF COLUMNS. COLUMN PROTECTORS INSTALL IN SECONDS WITH 2 REFLECTIVE STRAPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- DAYTON Bottom Hook Assembly (GGS_48527)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BULLDOG WINCH Strap, Replacement for 15021 (20225)
- JUSTRITE Eagle Narrow Column Protector, 4"- 6" Column Opening, 13"O.D. x 42"H, Yellow, 1704 (1704)
- JUSTRITE Eagle Column Protector, 10" Column Opening, 24" High, Yellow (172410)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- ZORO SELECT Barrier Railing, Length 101", Steel (12G309)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- Justrite Guard Rails