Shop All Safety Cabinet Accessories
Justrite
EAGLE BSN.INS.ROU ND OILS24X26
Mfr # T8701B
Zoro # G909842432
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Color Black
- Material PVC Coated Fabric
- Width 24 in
- Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8701B
- Zoro # G909842432
- UPC # 48441007226
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Depth | 26 in |
Details
Color | Black |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Orange Jacket size 2XL (6230D2X)
- 3M E-A-R Pistonz Disposable Foam Ear Plugs, Pod Shape, 29 dB, Silver, 100 PK (93401)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-518)
- VIKING The Viking Non-Safety Boots (VW29-11)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- Justrite Safety Storage