Shop All Bollards
Justrite
EAGLE BOLLARD PT.W/SLEEVE COM
Mfr # 1744PS
Zoro # G609613011
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42 in
- Color Yellow
- Material Steel with HDPE Sleeve
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 42 in |
Length | 5 in |
Details
Color | Yellow |
Material | Steel with HDPE Sleeve |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- WARN INDUSTRIES Warn 1000AC 1000 Lb Cap 120V AC Powered Utility Winch 80010 (80010)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- VESTIL Aluminum Bollard Smokers, 19" (SMK-W-19A)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- Justrite Warehouse Safety Guards & Protectors