Shop All Safety Cabinets
Justrite
Eagle Acid & Corrosive Cabinet with Self Close - 60 Gallon
Mfr # CRA6010X
Zoro # G505608449
original price:
$3,926.47
5% off
new price: $3,729.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,729.99
Free 30-Day Returns
Key Features
- Standards NFPA Code 30; FM Approval
- Number of Shelves 2
- Number of Doors 2
- Lockable Yes
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA6010X
- Zoro # G505608449
- UPC # 48441691876
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Inside Length | 30.3" |
Inside Height | 60.5" |
Inside Width | 30.75" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Standards | NFPA Code 30; FM Approval |
Number of Shelves | 2 |
Number of Doors | 2 |
Lockable | Yes |
Door Type | Self-close |
Color | Blue |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 7, PR (R-840)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- Justrite Safety Cabinets