Shop All Safety Cabinets
Justrite
Eagle Acid & Corrosive Cabinet with Self Close - 30 Gallon
Mfr # CRA3010X
Zoro # G605608073
product price: $2,237.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,237.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA3010X
- Zoro # G605608073
- UPC # 48441690992
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 44 in |
Inside Width | 39.5" |
Inside Height | 39.5" |
Inside Length | 14.6" |
Outside Width | 43 in |
Outside Length | 18 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 30 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Color | Blue |
Lockable | Yes |
Door Type | Self-close |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, 20 PK, NIOSH (D7P71)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9683S)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 12 Gallon, 23Wx19Dx35H (316091)
- Justrite Safety Cabinets