Shop All Safety Cabinets
Justrite
Eagle Acid & Corrosive Cabinet with Self Close - 24 Gallon
Mfr # CRA2310X
Zoro # G605608486
product price: $2,700.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,700.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Shelves 3
- Standards NFPA Code 30; FM Approval
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA2310X
- Zoro # G605608486
- UPC # 48441690855
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 23.25 in |
Inside Height | 60.5" |
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Width | 20" |
Outside Height | 65 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Shelves | 3 |
Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Number of Doors | 1 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Blue |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Description
eagle's 24 gallon, self-closing, space saver acid & corrosive safety cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a corrosion-resistant powder coat finish and includes trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Includes poly shelf and sump trays to help contain small spills and provide extra corrosion protection. Not recommended for use with sulfuric, nitric or hydrochloric acids. Cabinets are fm-approved and meet nfpa code 30 and osha requirements. features: reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors constructed of 18-gauge steel lead-free, high-gloss, baked-on powder finish continuous piano hinges ground connection four adjustable galvanized leveling legs trilingual warning labels 2 in (5.1 cm) raised leakproof sill patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) uniform distributed load (udl) internal and external welded construction two 2 in (5.1 cm) internal vents with fire baffle and cap flush mounted door handle with key lock three-point stainless steel bullet latching system 3 in (7.6 cm) centers for shelf brackets self-latching doors door closings: self-closing (135 opening) concealed self-close mechanism provides obstruction-free access to top shelf space internal dimensions: 20"w x 14.56"d x 60.5"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- LINCOLN ELECTRIC Welding Jacket (K2986-XXXL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- POWERWELD Economy 5 Finger Welding Gloves (PW1001)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- Justrite Safety Cabinets