Shop All Safety Cabinet Accessories
Justrite
EAGLE 6 ft SPEED BUMP KIT
Mfr # 1792KIT
Zoro # G209842200
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Color Silver
- Height 14 in
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1792KIT
- Zoro # G209842200
- UPC # 48441003747
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 2 in |
Height | 14 in |
Width | 4 in |
Details
Color | Silver |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- AIR SYSTEMS INTL Coalescing C Style Filter (WL098C)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- Justrite Safety Storage