Shop All Safety Cabinet Accessories
Justrite
EAGLE 55 GAL YELLOW OPEN HEAD
Mfr # 1655
Zoro # G709842106
product price: $121.47
/ea
Free Shipping & Returns
$121.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Load Capacity 55 gal
- Standards UN/DOT Rated
- Depth 23.75 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1655
- Zoro # G709842106
- UPC # 48441004539
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 23.75 in |
Height | 39.125 in |
Details
Material | High-Density-Polyethylene |
Load Capacity | 55 gal |
Standards | UN/DOT Rated |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- Justrite Safety Cabinet Accessories