Shop All Safety Cabinet Accessories
Justrite
EAGLE 4DR.INLINE NEST W/GRATE
Mfr # T8104G
Zoro # G609842572
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 107.75 in
- Load Capacity 30 gal
- Material PVC Coated Fabric
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8104G
- Zoro # G609842572
- UPC # 48441008322
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 107.75 in |
Width | 32.25 in |
Height | 4 in |
Details
Load Capacity | 30 gal |
Material | PVC Coated Fabric |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK (9363M)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Blue, Fits Hat Size One Size Fits Most (8960)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN2)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- Justrite Safety Storage