Shop All Safety Cabinet Accessories
Justrite
EAGLE 40GAL YELLOW METAL BAND
Mfr # 1651M
Zoro # G009842066
product price: $121.83
/ea
Free Shipping & Returns
$121.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UN/DOT Rated
- Material High-Density-Polyethylene
- Color Yellow
- Depth 23.75 in
- Load Capacity 40 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1651M
- Zoro # G009842066
- UPC # 48441015610
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 23.75 in |
Height | 31.13 in |
Details
Standards | UN/DOT Rated |
Material | High-Density-Polyethylene |
Color | Yellow |
Load Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- ANSELL Scorpio Neoprene Coated Gloves, XL (212513)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- Justrite Safety Storage