Shop All Safety Cabinet Accessories
Justrite
EAGLE 4 in X42 in ROUND BOLLARD POST
Mfr # 1744
Zoro # G109842294
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5 in
- Color Yellow
- Height 42 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1744
- Zoro # G109842294
- UPC # 48441000708
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 4.5 in |
Height | 42 in |
Details
Color | Yellow |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 K (03273 K)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- Justrite Safety Storage