Shop All Safety Cabinets
Justrite
EAGLE 4 DRUM IN-LINE SPILLNEST
Mfr # T8104
Zoro # G709228672
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards EPA Compliance; NPDES; SPCC Compliance
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8104
- Zoro # G709228672
- UPC # 48441008315
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 32.25 in |
Outside Height | 4 in |
Outside Length | 107.75 in |
Exterior Height | 4 in |
Exterior Width | 32.25 in |
Details
Capacity | 30 gal |
Safety Cabinet Standards | EPA Compliance; NPDES; SPCC Compliance |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Material | PVC Coated Fabric |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11500-00000-20)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3016-XL (10))
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- Justrite Safety Storage