Shop All Safety Cabinet Accessories
Justrite
EAGLE 30 GAL BLACK LAB PACK
Mfr # 1601BLK
Zoro # G009842257
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UN/DOT Rated
- Color Black
- Height 28.5 in
- Material High-Density-Polyethylene
- Load Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1601BLK
- Zoro # G009842257
- UPC # 48441005222
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 28.5 in |
Depth | 21.125 in |
Details
Standards | UN/DOT Rated |
Color | Black |
Material | High-Density-Polyethylene |
Load Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- Justrite Safety Cabinet Accessories