Shop All Safety Cabinets
Justrite
EAGLE 2DRUM SPILLNEST W/GRATE
Mfr # T8102G
Zoro # G708852236
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Safety Cabinet Standards EPA Compliance; NPDES; SPCC Compliance
- Material PVC Coated Fabric
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8102G
- Zoro # G708852236
- UPC # 48441008285
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 57.75 in |
Outside Height | 4 in |
Outside Width | 32.25 in |
Exterior Width | 32.25 in |
Exterior Height | 4 in |
Details
Capacity | 15 gal |
Safety Cabinet Standards | EPA Compliance; NPDES; SPCC Compliance |
Material | PVC Coated Fabric |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- Justrite Safety Storage