Shop All Safety Cabinet Accessories
Justrite
EAGLE 2.5 GAL TYPE I WITH FU
Mfr # UI25FSG
Zoro # G809842426
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
- Includes Contains Funnel
- Load Capacity 2.5 gal
- Color Green
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI25FSG
- Zoro # G809842426
- UPC # 48441004669
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 10 in |
Depth | 11.25 in |
Details
Standards | CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only |
Includes | Contains Funnel |
Load Capacity | 2.5 gal |
Color | Green |
Material | 24-Gauge Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point), White (E2QRW01A000)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- Justrite Safety Storage