Shop All Safety Cabinet Accessories
Justrite
EAGLE 2.5 GAL TYPE I BLUE/T1
Mfr # UI25SB
Zoro # G809842389
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Material 24-Gauge Galvanized Steel
- Height 10 in
- Load Capacity 2.5 gal
- Depth 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UI25SB
- Zoro # G809842389
- UPC # 48441004676
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 10 in |
Depth | 11.25 in |
Details
Standards | CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Material | 24-Gauge Galvanized Steel |
Load Capacity | 2.5 gal |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- NMC Individual Character Stencil 12" Number Set, PMC12-C (PMC12-C)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JAMCO Drum Roller (DA)
- Justrite Safety Cabinet Accessories