Shop All Safety Cabinets
Justrite
EAGLE 1DRUM SPILLNEST W/GRATE
Mfr # T8101G
Zoro # G908995184
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Safety Cabinet Standards EPA Compliance; NPDES; SPCC Compliance
- Material PVC Coated Fabric
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8101G
- Zoro # G908995184
- UPC # 48441008261
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 4 in |
Outside Length | 32.25 in |
Exterior Height | 4 in |
Details
Capacity | 10 gal |
Safety Cabinet Standards | EPA Compliance; NPDES; SPCC Compliance |
Material | PVC Coated Fabric |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Storage Capacity | 10 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- Justrite Safety Cabinets