Shop All Spill Control Kits and Stations
Justrite
Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow
Mfr # 1689
Zoro # G402580824
original price:
$421.97
18% off
new price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Capacity 1500 lb
- Color Yellow
- Material High-Density-Polyethylene
- Height 7.88 in
- Width 45.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1689
- Zoro # G402580824
- UPC # 48441601820
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 7.88 in |
Width | 45.53 in |
Length | 32 in |
Details
Container Capacity | 1500 lb |
Color | Yellow |
Material | High-Density-Polyethylene |
Description
EAGLE SPILL CONTAINMENT POLY PALLET RAMP -1689 COMPACT, COLLAPSIBLE CART FITS NEATLY INTO OVERHEAD LUGGAGE COMPARTMENTS; PERFECT FOR AIRLINE TRAVEL. STRONG TUBULAR FRAME CART IS LIGHTWEIGHT, YET HANDLES HEAVY LOADS. COMFORT-GRIP TELESCOPIC HANDLE AND SIMPLE PUSH BUTTON OPERATION RETRACTS WHEELS AND FOLDS NOSEPLATE AUTOMATICALLY IN SECONDS. DURABLE CAST ALUMINUM NOSEPLATE HANDLES THE LOAD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- Justrite Spill Control Supplies