Shop All Safety Cabinet Accessories
Justrite
EAGLE 1601MBK-BRBG2 30GAL BLK 16 GA2
Mfr # 1601MBKBRBG2
Zoro # G609842176
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 30 gal
- Color Black
- Depth 21.125 in
- Height 28.5 in
- Material High-Density-Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1601MBKBRBG2
- Zoro # G609842176
- UPC # 48441009831
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 21.125 in |
Height | 28.5 in |
Details
Load Capacity | 30 gal |
Color | Black |
Material | High-Density-Polyethylene |
Standards | UN/DOT Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- Justrite Safety Cabinet Accessories