Shop All Safety Cabinet Accessories
Justrite
EAGLE 16-FILTER REPLACE DRAIN FILTER
Mfr # 16FILTER
Zoro # G009842233
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Depth 4 in
- Height 0.5 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 16FILTER
- Zoro # G009842233
- UPC # 48441005796
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 4 in |
Height | 0.5 in |
Width | 10 in |
Details
Color | white |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- Justrite Safety Storage