Shop All Safety Cans
Justrite
Eagle 12" Flex Spout 7/8" O.D.
Mfr # FD25
Zoro # G105780996
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 12 in
- Hose Outside Dia. 0.88 in
- Hose Outside Diameter .88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # FD25
- Zoro # G105780996
- UPC # 48441430017
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12 in |
Hose Outside Dia. | 0.88 in |
Hose Outside Diameter | .88 in |
Details
Material | Steel |
Color | Silver |
Description
Optional steel 12" flex spout 7/8" o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- JUSTRITE 5 gal Blue Polypropylene, Steel Type I Safety Can Kerosene (7150310)
- JUSTRITE 5 gal Red Steel (7250130)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- Justrite Safety Cans