Shop All Safety Cans
Justrite
Eagle 12" Flex Spout 5/8" O.D.
Mfr # FD25SX5
Zoro # G605781011
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 12 in
- Hose Outside Diameter .63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # FD25SX5
- Zoro # G605781011
- UPC # 48441430048
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12 in |
Hose Outside Diameter | .63 in |
Details
Material | Steel |
Color | Silver |
Description
Optional steel 12" flex spout 5/8" o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43251)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Entrance Sign, Landscape (OS-NS-P-710-L-14082)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- MIDWEST CAN Diesel Can 5Gal (8610)
- Justrite Safety Storage