Shop All Safety Cabinet Accessories
Justrite
E, POLYTRAYS, SET /3, 40inX16in, YEL
Mfr # 3045XKIT
Zoro # G409842352
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 38.5 in
- Material High-Density-Polyethylene
- Depth 14.25 in
- Height 1.18 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 3045XKIT
- Zoro # G409842352
- UPC # 48441692590
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 38.5 in |
Depth | 14.25 in |
Height | 1.18 in |
Details
Material | High-Density-Polyethylene |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- PORTWEST PVC Coated Rain Suit, L (L440)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- Justrite Safety Storage