Shop All Safety Cabinet Accessories
Justrite
E, PALLT, 4 DRM SQ LGCP W/DRN, BK
Mfr # 1640B
Zoro # G209842194
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain; Fork Pockets
- Material High-Density-Polyethylene
- Height 13.92 in
- Color Black
- Load Capacity 8000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1640B
- Zoro # G209842194
- UPC # 48441004775
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 13.92 in |
Depth | 48.5 in |
Details
Includes | Drain; Fork Pockets |
Material | High-Density-Polyethylene |
Color | Black |
Load Capacity | 8000 lb |
Standards | EPA 40; SPCC Compliance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE EAGLE DRIP PAN SHELL-YELLOW (1671)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- Justrite Safety Cabinet Accessories