Shop All Drum Accessories
Justrite
E, PALLET, 4 DRUM SQ LGCP, BK
Mfr # 1640BND
Zoro # G009244013
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.92 in
- Material High-Density-Polyethylene
- Capacity 132 gal
- Depth 48.5 in
- Number of Drums 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1640BND
- Zoro # G009244013
- UPC # 48441004782
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 13.92 in |
Depth | 48.5 in |
Details
Material | High-Density-Polyethylene |
Capacity | 132 gal |
Number of Drums | 4 |
Color | Black |
Features | Fork Pockets |
Standards | EPA 40; SPCC Compliance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (13017RED)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- JUSTRITE Vertical Drum Vent (DRM415)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, Brass Body (08910)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- Justrite Drum Accessories