Shop All Drum Tools
Justrite
E, PALLET, 4 DRUM SQ LGCAP, YEL
Mfr # 1640ND
Zoro # G409612535
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Load Capacity 132 gal
- Height 13.92H x 48.5D x 48.5D
- Includes Fork Pockets
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1640ND
- Zoro # G409612535
- UPC # 48441004768
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 13.92H x 48.5D x 48.5D |
Details
Material | High-Density-Polyethylene |
Load Capacity | 132 gal |
Includes | Fork Pockets |
Color | Yellow |
Number Drums | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- JUSTRITE drum plug wrench brass (8805)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- Justrite Drums & Accessories