Shop All Drum Tools
Justrite
E, PALLET, 4 DRUM SQ, BK
Mfr # 1645BND
Zoro # G309147953
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Includes Fork Pockets
- Height 51.25W x 51.25D x 8H
- Number Drums 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1645BND
- Zoro # G309147953
- UPC # 48441004713
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 51.25W x 51.25D x 8H |
Details
Material | High-Density-Polyethylene |
Includes | Fork Pockets |
Number Drums | 4 |
Color | Black |
Load Capacity | 66 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- JUSTRITE drum plug wrench brass (8805)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- PIG PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H (DRM1407)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- Justrite Drums & Accessories