Shop All Drum Accessories
Justrite
E, MODSPPLT, 6 DRUM, BK
Mfr # 1686B
Zoro # G709244009
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.63 in
- Width 78.88 in
- Material High-Density-Polyethylene
- Capacity 88 gal
- Number of Drums 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1686B
- Zoro # G709244009
- UPC # 48441004805
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 6.63 in |
Width | 78.88 in |
Depth | 52.31 in |
Details
Material | High-Density-Polyethylene |
Capacity | 88 gal |
Number of Drums | 6 |
Color | Black |
Standards | EPA 40; SPCC Compliance |
Features | Fork Pockets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (7803085280)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- JUSTRITE Justrite® 8101 Brass Vertical Safety Drum Vent for Petroleum Based Applications (8101)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- Justrite Drums & Accessories