Shop All Drum Accessories
Justrite
E, MODSPPLT, 4 DRUM, YL
Mfr # 1635
Zoro # G709244016
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.63 in
- Material High-Density-Polyethylene
- Width 50.5 in
- Capacity 60.5 gal
- Depth 50.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1635
- Zoro # G709244016
- UPC # 48441603169
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 6.63 in |
Width | 50.5 in |
Depth | 50.5 in |
Details
Material | High-Density-Polyethylene |
Capacity | 60.5 gal |
Standards | EPA 40; SPCC Compliance |
Color | Yellow |
Features | Fork Pockets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAUC2/MAB)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- JUSTRITE Brass Drum Faucet (DRM244)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- Justrite Drum Accessories