Shop All Drum Accessories
Justrite
E, MODSPPLT, 4 DRUM INLN, BK
Mfr # 1647B
Zoro # G209244059
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75 in
- Material High-Density-Polyethylene
- Width 106 in
- Capacity 60.5 gal
- Number of Drums 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1647B
- Zoro # G209244059
- UPC # 48441004867
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 6.75 in |
Width | 106 in |
Depth | 30.25 in |
Details
Material | High-Density-Polyethylene |
Capacity | 60.5 gal |
Number of Drums | 4 |
Color | Black |
Standards | EPA 40; SPCC Compliance |
Features | Fork Pockets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA3)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, Brass Body (08910)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- JUSTRITE Adjustable Brass Drum Faucet (DRM244-01)
- ZORO SELECT Drum Plug, 2 In., Poly, EPDM Gasket, PK10 (GPPA57-B5)
- Justrite Drum Accessories