Shop All Drum Accessories
Justrite
E, MODSPPLT, 2 DRUM W/DRN, BK
Mfr # 1632BD
Zoro # G309243990
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 51.5 in
- Width 6.5 in
- Material High-Density-Polyethylene
- Capacity 30 gal
- Depth 26.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1632BD
- Zoro # G309243990
- UPC # 48441004966
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 51.5 in |
Width | 6.5 in |
Depth | 26.25 in |
Details
Material | High-Density-Polyethylene |
Capacity | 30 gal |
Number of Drums | 2 |
Features | Drain; Fork Pockets |
Standards | EPA 40 |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Blue (QUS976BL)
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE Adjustable Brass Drum Faucet (DRM244-01)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- JUSTRITE Justrite® 8101 Brass Vertical Safety Drum Vent for Petroleum Based Applications (8101)
- WESCO Polyethylene Drum Faucet (DRM346)
- Justrite Drums & Accessories