Shop All Drum Tools
Justrite
E, MODSPPLT, 1 DRUM, YL
Mfr # 1633
Zoro # G409612344
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High-Density-Polyethylene
- Color Yellow
- Height 26.5625W x 26.5625D x 6.63H
- Load Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1633
- Zoro # G409612344
- UPC # 48441000883
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 26.5625W x 26.5625D x 6.63H |
Details
Promotion Restriction | Not eligible for promotion |
Material | High-Density-Polyethylene |
Color | Yellow |
Load Capacity | 15 gal |
Number Drums | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves (SR-3648)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- JUSTRITE drum plug wrench brass (8805)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- PIG PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H (DRM1406)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- Justrite Drums & Accessories