Shop All Safety Cabinets
Justrite
E, LEGS, CAB, FLAM SFTY 45G MN YL
Mfr # 1947XLEGS
Zoro # G508856366
Free Shipping & Returns
$2,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Standards NFPA Code 30; FM Approval
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1947XLEGS
- Zoro # G508856366
- UPC # 48441691500
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 43 in |
Outside Height | 69 in |
Inside Width | 39.5" |
Inside Length | 14.56" |
Inside Height | 60.5" |
Outside Length | 18 in |
Exterior Height | 69 in |
Exterior Width | 43 in |
Details
Capacity | 45 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Color | Yellow |
Lockable | Yes |
Features | Fork Pockets |
Number of Shelves | 2 |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Orange (8910)
- NMC No Smoking Label, Pk25, M772AP (M772AP)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- Justrite Safety Cabinets