Shop All Drum Accessories
Justrite
E, GRATE, 1 DRUM REPLACMT, STL
Mfr # 1611STG
Zoro # G509244049
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 25.06 in
- Material Galvanized-Steel
- Depth 26.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1611STG
- Zoro # G509244049
- UPC # 48441009053
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.88 in |
Width | 25.06 in |
Depth | 26.5 in |
Details
Material | Galvanized-Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- ZORO SELECT Cabinet Shelf (4-24C)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- JUSTRITE Vertical Drum Vent (DRM415)
- JUSTRITE Adjustable Brass Drum Faucet (DRM244-01)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, Brass Body (08910)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- Justrite Drum Accessories