Shop All Safety Cabinets
Justrite
E, CABINET, VDRUM HAZ 55G MN YL
Mfr # HAZ1926X
Zoro # G108856605
product price: $2,142.99
/ea
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Shelving Type Adjustable Shelf
- Lockable Yes
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # HAZ1926X
- Zoro # G108856605
- UPC # 48441692415
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Length | 34 in |
Outside Width | 34 in |
Inside Width | 30.75" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Door Type | Manual Close |
Number of Shelves | 1 |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Color | Yellow |
Number of Doors | 2 |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- ALLEGRO INDUSTRIES Fan 6 Blade (9515-14)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- Justrite Safety Cabinets