Shop All Safety Cabinets
Justrite
E, CABINET, VDRUM FLAM 55G SC YL
Mfr # 2610X
Zoro # G108856599
product price: $2,310.99
/ea
Free Shipping & Returns
$2,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Color Yellow
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2610X
- Zoro # G108856599
- UPC # 48441692279
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Inside Width | 30.75" |
Outside Height | 65 in |
Outside Length | 34 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Color | Yellow |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Door Type | Self-close |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- Justrite Safety Cabinets