Shop All Safety Cabinets
Justrite
E, CABINET, VDRUM FLAM 55G SC BE
Mfr # 2610XBEI
Zoro # G008856583
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Number of Doors 2
- Color Beige
- Material 18-Gauge Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2610XBEI
- Zoro # G008856583
- UPC # 48441692286
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 30.75" |
Outside Height | 65 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Outside Length | 34 in |
Outside Width | 34 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Number of Doors | 2 |
Color | Beige |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Lockable | Yes |
Door Type | Self-close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 300 (B30-246-595-HMIG)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- Justrite Safety Storage