Shop All Safety Cabinets
Justrite
E, CABINET, VDRUM FLAM 55G MN WH
Mfr # 1926XWHTE
Zoro # G108856544
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Color white
- Door Type Manual Close
- Shelving Type Adjustable Shelf
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1926XWHTE
- Zoro # G108856544
- UPC # 48441692392
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Height | 65 in |
Outside Length | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Color | white |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Number of Shelves | 1 |
Lockable | Yes |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- SPEEDFX RACING FUEL JUG, VENT CAP (8845)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- Justrite Safety Cabinets