Shop All Safety Cabinets
Justrite
E, CABINET, P&I 40G, SC/BIFLD WH
Mfr # PI30XWHTE
Zoro # G108856476
product price: $2,401.99
/ea
Free Shipping & Returns
$2,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Material 18-Gauge Steel
- Number of Doors 1
- Lockable Yes
- Door Type Bi-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI30XWHTE
- Zoro # G108856476
- UPC # 48441691326
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Inside Length | 14.56" |
Outside Width | 43 in |
Outside Length | 18 in |
Outside Height | 44 in |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 40 gal |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Lockable | Yes |
Door Type | Bi-Fold |
Color | white |
Shelving Type | Adjustable Shelf |
Number of Shelves | 3 |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 11 Men's Steel (4T283)
- CONDOR Hard Hat Suspension, For 52LC84-52LC91 (52LD15)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 9ft. Rd/Wh Belt (CM115-OR-RWD-90)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- Justrite Safety Storage