Shop All Safety Cabinets
Justrite
E, CABINET, P&I 40G, SC/BIFLD GY
Mfr # PI30XGRAY
Zoro # G108856513
product price: $2,401.99
/ea
Free Shipping & Returns
$2,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Material 18-Gauge Steel
- Color Gray
- Shelving Type Adjustable Shelf
- Door Type Bi-Fold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI30XGRAY
- Zoro # G108856513
- UPC # 48441691319
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Outside Width | 43 in |
Outside Height | 44 in |
Outside Length | 18 in |
Inside Height | 39.5" |
Inside Width | 39.5" |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 40 gal |
Material | 18-Gauge Steel |
Color | Gray |
Shelving Type | Adjustable Shelf |
Door Type | Bi-Fold |
Number of Shelves | 3 |
Lockable | Yes |
Number of Doors | 1 |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H (316093)
- Justrite Safety Storage