Shop All Safety Cabinets
Justrite
E, CABINET, PEST SPS 24G, MAN GRN
Mfr # PEST1923X
Zoro # G108856346
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Number of Doors 1
- Number of Shelves 3
- Color Green
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PEST1923X
- Zoro # G108856346
- UPC # 48441690923
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Width | 23.25 in |
Outside Height | 65 in |
Inside Width | 20" |
Outside Length | 18 in |
Inside Length | 14.6" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 24 gal |
Number of Doors | 1 |
Number of Shelves | 3 |
Color | Green |
Material | 18-Gauge Steel |
Lockable | Yes |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- Justrite Safety Storage