Shop All Safety Cabinets
Justrite
E, CABINET, FLAM WLMT 24G MN RED
Mfr # 1976XRED
Zoro # G208851357
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1976XRED
- Zoro # G208851357
- UPC # 48441690794
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 8.75" |
Outside Length | 12 in |
Inside Height | 39.5" |
Outside Width | 43 in |
Inside Width | 39.75" |
Outside Height | 44 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 24 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Color | Red |
Lockable | Yes |
Number of Doors | 2 |
Number of Shelves | 3 |
Shelving Type | Adjustable Shelf |
Door Type | Manual Close |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Cup, Non-Sterile, Clear, Plastic (7-1100)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN2)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- Justrite Safety Storage