Shop All Safety Cabinets
Justrite
E, CABINET, FLAM WLMT 20G SC BEI
Mfr # 1975XBEI
Zoro # G608856679
product price: $1,858.99
/ea
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Door Type Self-close
- Number of Shelves 3
- Lockable Yes
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1975XBEI
- Zoro # G608856679
- UPC # 48441690749
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.75" |
Outside Height | 44 in |
Inside Length | 8.75" |
Outside Width | 43 in |
Outside Length | 12 in |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 24 gal |
Door Type | Self-close |
Number of Shelves | 3 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Color | Beige |
Number of Doors | 2 |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- Justrite Safety Storage