Shop All Safety Cabinets
Justrite
E, CABINET, FLAM U/C 22G, MN WHT
Mfr # 1971XWHTE
Zoro # G208856529
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Number of Doors 2
- Door Type Manual Close
- Material 18-Gauge Steel
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1971XWHTE
- Zoro # G208856529
- UPC # 48441690718
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 18.75" |
Outside Height | 35 in |
Inside Width | 31.75" |
Outside Width | 35 in |
Outside Length | 22 in |
Inside Height | 26.5" |
Exterior Height | 35 in |
Exterior Width | 35 in |
Details
Capacity | 22 gal |
Number of Doors | 2 |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | white |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- Justrite Safety Cabinets