Shop All Safety Cabinets
Justrite
E, CABINET, FLAM U/C 22G, MN GRY
Mfr # 1971XGRAY
Zoro # G608856617
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Lockable Yes
- Number of Shelves 1
- Shelving Type Adjustable Shelf
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1971XGRAY
- Zoro # G608856617
- UPC # 48441690695
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 35 in |
Inside Length | 18.75" |
Inside Height | 26.5" |
Outside Length | 22 in |
Inside Width | 31.75" |
Outside Height | 35 in |
Exterior Width | 35 in |
Exterior Height | 35 in |
Details
Capacity | 22 gal |
Lockable | Yes |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Color | Gray |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 50 ft. L (3EUJ7)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Justrite Safety Cabinets