Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SPS 48G, SC YEL
Mfr # 4610X
Zoro # G508856625
product price: $2,541.99
/ea
Free Shipping & Returns
$2,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Shelves 3
- Number of Doors 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 4610X
- Zoro # G508856625
- UPC # 48441691760
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Inside Height | 60.5" |
Outside Height | 65 in |
Inside Length | 30.34" |
Outside Width | 23.25 in |
Inside Width | 20" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 48 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Shelves | 3 |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Door Type | Self-close |
Color | Yellow |
Lockable | Yes |
Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Storage Capacity | 48 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- ZING Forklift Lockout, Yellow (7293)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- Justrite Safety Cabinets