Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, SC YEL
Mfr # 2310X
Zoro # G708856647
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 1
- Lockable Yes
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 2310X
- Zoro # G708856647
- UPC # 48441690800
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Width | 23.25 in |
Outside Length | 18 in |
Inside Width | 20" |
Inside Length | 14.56" |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 1 |
Lockable | Yes |
Door Type | Self-close |
Shelving Type | Adjustable Shelf |
Standards | NFPA Code 30; FM Approval |
Color | Yellow |
Number of Shelves | 3 |
Material | 18-Gauge Steel |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- Justrite Safety Cabinets